Beli ktc ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KTC Ratchet Handle 3/8inch sq (Kunci Sok Ratchet)
    Mulai

    Rp859.900

    KTC Ratchet Handle 3/8inch sq (Kunci Sok Ratchet)
    Deskripsi:
    3/8inch sq. RATCHET HANDLE D.PAT.
    atribut:
    • Drive Size (inch): 3/8
    • Overall Length (mm): 180
  2. KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -Ratchet box end part can be fully tightened.-With the feed angle 5°(excluding 9mm or less and 21mm or more), you can smoothly do continuous works in a narrow place.-Because of the arrow display, the working direction can be seen at a glance.
  3. KYOTO TOOL (KTC) Ratchet Adaptor
    Mulai

    Rp1.399.900

    KYOTO TOOL (KTC) Ratchet Adaptor
    atribut:
    • Type: Ratchet adapter
    • Outlet Corner (sq.): 9.5 mm (3/8 inch)
    • Forwarding Angle (°): 6
    • Overall Length (mm): 51
  4. KTC 9.5sq. Ratchet Handle
    Mulai

    Rp859.900

    KTC 9.5sq. Ratchet Handle
    Deskripsi:
    A ratchet handle with 90 gears that provides smooth operability and improved work efficiency.The 4° feed angle makes it possible to work in tight spaces where it is difficult to ensure a sufficient swing width.The idling torque is light yet reliable.Lever shape makes it easy to transmit force and switch.A seven-stage claw that distributes the force applied to the claw.A repair kit (BR90-K) is available.* Be sure to operate the left and right switching levers as it may cause damage or idling.
    atribut:
    • Dimension B (mm): 33
    • Dimension L (mm): 180
    • Dimensions t (mm): 13.7
    • Feed angle (°): 4
    • Number of Teeth: (Gear) 90 pieces
    • Square drive size: 9.5
  5. KYOTO TOOL (KTC) Ratchet Head Repair Kit
    65%
    Mulai

    Rp159.900

    KYOTO TOOL (KTC) Ratchet Head Repair Kit
    atribut:
    • Type: Repair kit
  6. KTC Ratchet Handle Pack/Mounting Paper Specification
    Mulai

    Rp909.900

  7. KYOTO TOOL (KTC) Plate Ratchet Interchangeable Driver Bit Set
    Mulai

    Rp539.900

    KYOTO TOOL (KTC) Plate Ratchet Interchangeable Driver Bit Set
    Deskripsi:
    - The switching lever enables ratchet operation in both left and right direction.- Quick turning is possible by turning the gears with the finger tips.- Bit with shaft across-flat of 6.3mm can be used.
    atribut:
    • Head Width (mm): 27
    • Material: Cr-V
    • Blade Shape: +/Hexagon
    • Weight (g): 105
  8. KTC Set Kunci Sok Sq 1/4 inch
    Mulai

    Rp2.399.900

    KTC Set Kunci Sok Sq 1/4 inch
    Deskripsi:
    1/4inch sq. SOCKET WRENCH SET (13pcs.). Set Content : Sockets B2-05, 055, 06, 07, 08, 10, 11, 12, 13, 14mm
    atribut:
    • Drive Size (inch): 1/4
    • Number of Pieces: 13
  9. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  10. KYOTO TOOL (KTC) Ratchet Screwdriver with Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    KYOTO TOOL (KTC) Ratchet Screwdriver with Bit
    Deskripsi:
    Set Contents : Body, bit (+ No.2 overall length 22mm)
    atribut:
    • Weight (g): 60
    • Blade Shape: +
    • Bit Material: Cr-V
    • Head Width (mm): 27
  11. KYOTO TOOL (KTC) Compact Short Ratchet Handle
    59%
    Mulai

    Rp489.900

    KYOTO TOOL (KTC) Compact Short Ratchet Handle
    atribut:
    • Type: Compact Short
    • Dimension L: 80 mm
    • Dimension B: 22 mm
    • Dimension T: 10 mm
    • Forwarding Angle: 10 Degrees
    • Outlet Corner (sq.): 9.5 mm
  12. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. TONE Quick Adaptor
    Mulai

    Rp139.900

    TONE Quick Adaptor
    atribut:
    • Finish Material: Structural Steel
  14. KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Short Type (Kunci Ring Ratchet)
    Mulai

    Rp899.900

    KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Short Type (Kunci Ring Ratchet)
    Deskripsi:
    -A double headed swing type.-Ratchet box end part can be fully tightened.-Since there is an arrow indication in the direction of tightening, the working direction is clearly understood.-The box end section is KTC proprietary power fit shape.-Fin
  15. KTC Swivel Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp1.599.900

    KTC Swivel Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Drive Angle (mm): Convex 9.5
    • Number Of Teeth (Pieces): 72
    • Number of Gears: 72
    • Plug Angle: 9.5Sq.
    • Type: Swivel
  16. FACOM Ratchet Wrench Set (Kunci Ring Pas Ratchet)
    Mulai

    Rp9.599.900

    FACOM Ratchet Wrench Set (Kunci Ring Pas Ratchet)
    atribut:
    • Standards/Norms: Consult the Standards of each product within the Kit
  17. BluePoint Pass Thru Socket (Set Kunci Sok)
    Mulai

    Rp62.900

    BluePoint Pass Thru Socket (Set Kunci Sok)
    Deskripsi:
    - Pass thru socket design avoids bottoming out on long fasteners and threaded rods- Sockets can reach fasteners in tight spaces with relative ease
  18. KYOTO TOOL (KTC) Spinner Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

Daftar Harga ktc ratchet Terbaru October 2026
KYOTO TOOL (KTC) Ratchet HandleRp389.900
KTC Ratchet Handle 3/8inch sq (Kunci Sok Ratchet)Rp859.900
KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)Rp199.900
KYOTO TOOL (KTC) Ratchet AdaptorRp1.399.900
KTC 9.5sq. Ratchet HandleRp859.900
KYOTO TOOL (KTC) Ratchet Head Repair KitRp159.900
KTC Ratchet Handle Pack/Mounting Paper SpecificationRp909.900
KYOTO TOOL (KTC) Plate Ratchet Interchangeable Driver Bit SetRp539.900
KTC Set Kunci Sok Sq 1/4 inchRp2.399.900
KYOTO TOOL (KTC) Combination WrenchRp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)